

€118.89/ pieceexcl. VAT
€143.86incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Orange |
Shackle diameter | 4.72 mm |
Shackle width | 25.91 mm |
Height | 99 mm |
Width | 32 mm |
Material | Rugged reinforced nylon body with aluminium shackle |
Body height | 35.00 |
Body width | 32 |
Electrical conductivity | No |
Number of keys | 1 |
Body material | Nylon |
Type of body | Compact |
Material bracket | Aluminium |