BRADY

BRADY Safety Padlocks - Compact Cable, Brown, KD - Keyed Differently, Steel, 108.00 mm, 1 Piece / Box

  • ERIKS:14302285
  • Manufacturer:4003318702556
Image 1
Brady Compact Cable Safety Padlocks are a lightweight range of padlocks suitable for energy isolation programs. The traditional shackle is replaced by a 4.74 mm PVC encased steel cable .They compliment the Brady Safety Padlock and have the same features. The padlock itself is non-conductive to allow easy and safe usage in an electrical environment. Unique cylinder is insulated to protect workers from shocks when key is inserted and is 5-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. 1 key supplied with each lock. Key retaining (Key won’t release until the padlock shackle is securely closed). Custom keying and charting is available.
Save to list

€25.68/ pieceexcl. VAT

€31.07incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Brown
Shackle diameter
4.72 mm
Shackle width
26 mm
Width
32 mm
Material
Rugged Reinforced Nylon Body with Sheathed Steel Cable
Body height
35.00
Body width
32
Electrical conductivity
No
Number of keys
1
Body material
Nylon
Type of body
Compact
Material bracket
Steel