BRADY

BRADY Safety Lockout, Yellow, 38.10 mm

  • ERIKS:12114481
  • Manufacturer:0754473492557
Image 1
Make sure all machinery stays locked until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents
Save to list

€111.89/ pieceexcl. VAT

€135.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Model
Hasp 38mm
Colour
Yellow
Height
129.29 mm
Width
40 mm
Material
Vinyl Coated High Tensile Steel;Steel
Coating material
Epoxy-Coated;Vinyl-Coated
Depth
10.16
Max. number of padlocks
6
Number of jaws
1