BRADY

BRADY Safety Lockout, Red, 38.10 mm

  • ERIKS:23590992
  • Manufacturer:754473653767
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Make sure all machinery stays locked until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents
Save to list

€106.59/ pieceexcl. VAT

€128.97incl. VAT

5 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Model
Hasp 38mm
Colour
Red
Height
114.3 mm
Width
40 mm
Material
Vinyl Coated High Tensile Steel;Steel
Coating material
Rust-Proof Plating;Vinyl-Coated
Depth
8.89
Max. number of padlocks
6
Number of jaws
1