BRADY

BRADY SAFELEX Universal Cable Lockout Device - 1 m Sheathed Steel Cable, Black, Red, Steel, 0.91 m

  • ERIKS:12699434
  • Manufacturer:754473543716
Image 1
Versatile Device to lock out multiple electrical or valve energy isolation points. Safety hasp shaped body clearly identifies the equipment lockout applicaion and allows up to 6 safety padlocks for a secure lockout
Save to list

€53.07/ pieceexcl. VAT

€64.21incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Black / Red
Colour cable
Silver
Cable diameter
4.32
Cable material
Steel
Max. number of padlocks
6