BRADY

BRADY SafeKey Padlocks - Nylon, Orange, KD - Keyed Differently, Plastic, 38.10 mm, 1 Piece / Box

  • ERIKS:13580236
  • Manufacturer:754473610456
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brady SafeKey Nylon Padlocks are the ultimate locks for all of your safety and security needs! They compliment the Brady SafeKey Padlock range and have the same features. The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout. The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted. The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance. Locks are lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. The colour-matched key and lock body allows a fast identification in the application. 1 key supplied with each lock. Custom keying, engraving, charting, Master Key and Grand Master Key are available - check our customisation capabilities.
Save to list

€20.15/ pieceexcl. VAT

€24.38incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Orange
Shackle diameter
6.35 mm
Shackle width
33.02 mm
Height
84 mm
Width
38 mm
Material
Nylon
Body height
46.00
Body width
38
Electrical conductivity
No
Number of keys
1
Body material
Nylon
Type of body
Standard
Material bracket
Plastic