






€29.36/ pieceexcl. VAT
€35.53incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Shackle diameter | 6.35 mm |
Shackle width | 33.02 mm |
Height | 84 mm |
Width | 38 mm |
Material | Anodised aluminium |
Body height | 46.00 |
Body width | 38 |
Electrical conductivity | No |
Number of keys | 1 |
Body material | Anodized Aluminum |
Type of body | Standard |
Material bracket | Steel |