

€19.38/ pieceexcl. VAT
€23.45incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Shackle diameter | 4.72 mm |
Shackle width | 25.91 mm |
Height | 80 mm |
Width | 32 mm |
Material | Nylon |
Body height | 43.00 |
Body width | 32 |
Electrical conductivity | No |
Number of keys | 1 |
Body material | Nylon |
Type of body | Compact |
Material bracket | Aluminium |