

€104.94/ pieceexcl. VAT
€126.98incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Width | 50 mm |
Length | 18 m |
Material | Polyester |
Minimum operating temperature | -40 |
Colour | Yellow |
With anti-slip layer | Yes |