BRADY

BRADY Ribbon type R-1000 BBP31 & BBP33 blue 109.98 mm x 60.9 m

  • ERIKS:12529773
  • Manufacturer:754473211691
Image 1
118085 B30-R10000-Bl
For:BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Series
BBP31 & BBP33
Type
B30-R10000-Bl
Tape colour
Blue
Length belt/tape/tie
60.9 m
Band width
110 mm
Material
Resin
Application
Printer BBP31, BBP33
Model
B30-R10000-Bl