






€332.04/ rollexcl. VAT
€401.77incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Band width | 44.99 mm |
Thickness | 0.65 mm |
Material | Polyester |
Type of coating | Permanent Acrylic - Foam Backed |
Finishing | Gloss |
Application | Printer BBP31, BBP33 |
Max. temperature | 100 |
Min. ambient temperature | -20 |
Shape | Rectangle |