BRADY

BRADY Pro-Lock + Cable - 1.5 m, Red, Stainless Steel, 1.50 m

  • ERIKS:12040205
  • Manufacturer:662820046172
Image 1
This is a complete isolation safety system, ideal for securing valves or industrial machinery. Can only be opened and locked by using a special tool (not included)
Save to list

€38.62/ pieceexcl. VAT

€46.73incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Colour cable
Red
Cable diameter
3.50
Cable material
Stainless steel
Max. number of padlocks
6