BRADY

BRADY Prinzing Ball Valve Lockout, 50.8-203.2mm, Blue, 7.24 mm

  • ERIKS:14681279
  • Manufacturer:0754473453466
Image 1
The two halves of the device encompass the ball valve lever to secure it from inadvertent activation of the valve. Locks out pipes from 50 to 200 mm in closed position.
Save to list

€103.56/ packageexcl. VAT

€125.31incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Blue
Height
219.96 mm
Width
304.8 mm
Max. number of padlocks
6