BRADY

BRADY Prinzing Ball Valve Lockout, 12.7-63.5mm, Green, 7.95 mm

  • ERIKS:14681278
  • Manufacturer:0754473453435
Image 1
The two halves of the device encompass the ball valve lever to secure it from inadvertent activation of the valve. Locks out pipes from 12.70 - 31.75 mm in open and 12.70 - 63.50 mm closed position.
Save to list

€50.19/ packageexcl. VAT

€60.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Green
Height
103.38 mm
Width
134.37 mm
Max. number of padlocks
4