BRADY

BRADY Print ribbon 4.11inchx200ft red, Series R10000 for GlobalMark

  • ERIKS:12113755
  • Manufacturer:0754473767433
Image 1
BMP71 Label Printer Labels
Cable/Wire Coding
Sell by: 1 x 100 pcs
Material: Plastic
Length: 6400mm
Width: 30mm
Colour: Silver
Mounting Method : Paste
Zigzag folded
Save to list

€315.35/ pieceexcl. VAT

€381.57incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY