






€315.35/ pieceexcl. VAT
€381.57incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Tape colour | Not applicable |
Text colour | Black |
Length belt/tape/tie | 60 m |
Band width | 105 mm |
Application | Printer GlobalMark |