BRADY

BRADY Print ribbon 105mmx60m blue for Globalmark

  • ERIKS:12114436
  • Manufacturer:0662820499756
Image 1
BMP71 Label Printer Labels
Cable/Wire Coding
Sell by: 1 x 100 pcs
Material: Plastic
Length: 6400mm
Width: 30mm
Colour: Yellow
Mounting Method : Paste
Zigzag folded
Save to list

€240.36/ pieceexcl. VAT

€290.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY