






€134.20/ pieceexcl. VAT
€162.38incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | BBP31 & BBP33 |
Type | B30-CLP1 260-7569-CLP1 |
Tape colour | White |
Band width | 55 mm |
Material | Vinyl |
Type of coating | Permanent Acrylic Adhesive |
Finishing | Gloss |
Application | Printer BBP31, BBP33 |
Model | B30-260-7569-CLP1 |
Max. temperature | 75 |
Min. ambient temperature | -20 |
Height | 85 mm |
Shape | Rectangle |