

€85.92/ pieceexcl. VAT
€103.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Yellow |
Height | 152.4 mm |
Width | 226.06 mm |
Material | Steel, powder-coated |
Depth | 88.90 |
Filled | No |
Max. number of padlocks | 13 |
Number of hooks | 0 |
Suitable for wall mounting | No |
Wall mounting possible | No |
Portable | Yes |