BRADY

BRADY Porta-Pack Wire Marker Books - Write-on Self-laminating Markers

  • ERIKS:23588661
  • Manufacturer:662820354017
Image 1
Porta-Pack® books are a convenient way to ensure the wire markers you need are always on hand. Transparent portion of label over-wraps provides a snug fitting, self-laminating shield that resists oil, water and solvents. Labels can be used for applications above or below ground. Three different marker sizes are available to suit all of your labelling needs.
Save to list

€54.47/ pieceexcl. VAT

€65.91incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Self-laminating Vinyl
Length
76.2 mm
Colour
White/transparent
Width
25.4 mm