






€35.78/ pieceexcl. VAT
€43.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | BMP21 |
Type | M21-375-488 |
Tape colour | Black and white |
Length belt/tape/tie | 6.4 m |
Band width | 9.53 mm |
Thickness | 0.091 mm |
Material | Polyester |
Type of coating | Permanent Acrylic Adhesive |
Finishing | Matt |
Application | Printer BMP21-PLUS, BMP21, IDPAL |
Model | M21-375 |
Max. temperature | 160 |
Min. ambient temperature | -70 |
Height | 25.4 mm |