






€38.68/ pieceexcl. VAT
€46.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Tape colour | White |
Text colour | Black |
Length belt/tape/tie | 6.4 m |
Band width | 9.53 mm |
Thickness | 0.048 mm |
Material | Self-laminating Polyester |
Type of coating | Permanent Acrylic Adhesive |
Finishing | Matt |
Application | Printer BMP21-PLUS, BMP21, IDPAL |
Max. temperature | 110 |
Min. ambient temperature | -196 |