






€33.71/ pieceexcl. VAT
€40.79incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Tape colour | White |
Text colour | Black |
Length belt/tape/tie | 6.4 m |
Band width | 9.53 mm |
Thickness | 0.076 mm |
Material | Polyester |
Type of coating | Permanent Acrylic Adhesive |
Finishing | Gloss |
Application | Printer BMP21-PLUS, BMP21-LAB, BMP21, IDPAL, LABPAL |
Max. temperature | 110 |
Min. ambient temperature | -70 |