BRADY

BRADY Plug Valve Lockout, 9.53 - 22.23 mm

  • ERIKS:13308195
  • Manufacturer:754473176648
Image 1
Image 2
Image 1
Image 2
Brady's Plug Valve Lockout is the first lockout device to easily and effectively secure a manually-actuated plug valve with a stem diameter up to 22.23 mm. The base of the lockout device can remain in place once applied, and generally does not interfere with valve activation by wrench or removable handle. The device is compact in size, yet highly-visible and easy to use and made of durable polypropylene.
Save to list

€63.91/ pieceexcl. VAT

€77.33incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Material
Polypropylene
Dimensions
86,12 (H) x 81,53 (Dia)
Max. number of padlocks
1