BRADY

BRADY Pipe Blind Lockout Device - Small, Red, Small, 12.70 - 76.20 mm

  • ERIKS:14461565
  • Manufacturer:0754473599522
Image 1
Image 2
Image 1
Image 2
The pipe blind lockout device can be applied to the widest range of pipes to easily and temporarily avoid the release of gas, steam and hazardous liquids while pipe maintenance is still ongoing.
Save to list

€104.40/ pieceexcl. VAT

€126.32incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Width
103.38 mm
Material
Steel/aluminium
Dimensions
103,38 (W) x 370,84 (H)
Hole diameter
20.27
Max. number of padlocks
4