BRADY

BRADY Pipe Banding Tape

  • ERIKS:23590658
  • Manufacturer:0662820174790
Image 1
Solid colour pipe banding tape provides 360 degree visibility to improve safety and operational efficiency
Save to list

€123.05/ rollexcl. VAT

€148.89incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Width
50 mm
Length
33 m
Material
Polyester
Temperature protected till
110 °C
Colour
Orange