BRADY

BRADY Piktogramm 3x400V - 148x210mm polyester self-adhesive

  • ERIKS:23589922
  • Manufacturer:0662820136613
Image 1
Voltage labels alert employees to potentially dangerous machinery or energised equipment.
Save to list

€7.76/ pieceexcl. VAT

€9.39incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Rectangle
Language
Universal
Colour
Black & Yellow on White
Width
210
Height
148 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110