BRADY

BRADY Pictogram 376 - Direction of emergency exit 148x148mm polypropylene (B-7527)

  • ERIKS:23590107
  • Manufacturer:0662820501848
Image 1
Facility & safety identification, PIC 376-148X148-B7527
Save to list

€10.64/ pieceexcl. VAT

€12.87incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Square
Language
Universal
Colour
Green / White
Width
148
Height
148 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120