BRADY

BRADY Pictogram 373 adhesive polyester level/floor 2 indicator 148x148mm

  • ERIKS:23589787
  • Manufacturer:662820132059
Image 1
SIGN, Evacuation signboard – Level 2,
Save to list
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Square
Language
Universal
Colour
Green / White
Width
148
Height
148 mm
Thickness
0.099
Finish
Gloss
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110