

€121.60/ pieceexcl. VAT
€147.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 431.8 mm |
Width | 247.65 mm |
Material | Plastic |
Depth | 38.10 |
Filled | No |
Max. number of padlocks | 1 |
Suitable for wall mounting | Yes |
Wall mounting possible | Yes |
Portable | Yes |