






€78.80/ pieceexcl. VAT
€95.35incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Tape colour | Yellow |
Text colour | Black |
Length belt/tape/tie | 2.1 m |
Band width | 11.15 mm |
Material | Heat-shrink Polyolefin |
Application | Printer BMP21-PLUS, BMP21, IDPAL |