






€78.80/ pieceexcl. VAT
€95.35incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Tape colour | White |
Text colour | Black |
Length belt/tape/tie | 2.1 m |
Band width | 11.15 mm |
Material | Heat-shrink Polyolefin |
Finishing | Matt |
Application | Printer BMP21-PLUS, BMP21, IDPAL |
Max. temperature | 130 |
Min. ambient temperature | -70 |