BRADY

BRADY Perma-mount™ Ball Valve Lockout, Small size, Small, 20.57-63.5mm, Red, 7.14 mm

  • ERIKS:14678063
  • Manufacturer:0754473708764
Image 1
Image 2
Image 1
Image 2
These Lockout Devices keep your critical valves ready for correct lockout. Retrofit lockout devices stay permanently in place at the point of need. They ensure that critical valve energy isolation points are always ready for lockout. Simple one-time installation. These eliminate the need to choose and carry the correct devices for each lockout event. They securely retain the operating hendle in the 90° fully-closed position. Two sizes fit the full range of 1 to 10 cm diameter ball valves. Designed to withstand a wide range of environmental conditions.
Save to list

€34.01/ pieceexcl. VAT

€41.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
55.88 mm
Width
108.2 mm
Max. number of padlocks
1