

€3.91/ pieceexcl. VAT
€4.73incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Laminated polyester |
Shape | Rectangle |
Colour | Red / White |
Width | 105 |
Height | 74 mm |
Thickness | 0.1 |
Finishing | Gloss |
Type of coating | Permanent Acrylic Adhesive |
Self adhesive mounting | Yes |
Minimum temperature | -40 |
Max. temperature | 110 |