

€7.18/ pieceexcl. VAT
€8.69incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Thickness | 0.1 mm |
Material | Laminated polyester |
Type of coating | Permanent Acrylic Adhesive |
Finishing | Gloss |
Max. temperature | 110 |
Height | 148 mm |
Colour | Black and white |
Shape | Rectangle |
Width | 210 mm |