




€126.56/ setexcl. VAT
€153.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 27.94 mm |
Width | 95.25 mm |
Material | Polypropylene |
Max. number of padlocks | 1 |
Max. operation temperature | 80 |
Voltage | 480/600 |