




€25.69/ pieceexcl. VAT
€31.08incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 27.94 mm |
Width | 95.25 mm |
Material | Polypropylene |
Max. number of padlocks | 1 |
Max. operation temperature | 80 |
Voltage | 480/600 |