






€70.14/ pieceexcl. VAT
€84.87incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 182.7 mm |
Width | 72 mm |
Material | FIber reinforced nylon |
Colour cable | Clear |
Cable diameter | 3.18 |
Cable material | Steel |
Max. number of padlocks | 1 |