

€41.83/ pieceexcl. VAT
€50.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Reflective sheeting |
Shape | Rectangle |
Colour | Orange |
Width | 400 |
Height | 300 mm |
Thickness | 0.175 |
Finishing | Semi-gloss |
Type of coating | Permanent Acrylic Adhesive |
Self adhesive mounting | Yes |
Minimum temperature | -40 |
Max. temperature | 70 |