BRADY

BRADY Open safety bar of chairlift - ISO 7010, M034, Laminated Polyester, 150mm, Open safety bar of chairlift

  • ERIKS:14678200
  • Manufacturer:0888434004739
Image 1
Sign compliant to ISO 7010
Save to list

€10.64/ packageexcl. VAT

€12.87incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10