BRADY

BRADY Open safety bar of chairlift - ISO 7010, M034, Laminated Polyester, 100mm, Open safety bar of chairlift

  • ERIKS:14678199
  • Manufacturer:0888434004722
Image 1
Sign compliant to ISO 7010
Save to list

€4.05/ packageexcl. VAT

€4.90incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10