

€12.80/ packageexcl. VAT
€15.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Shackle diameter | 6.1 mm |
Height | 121.16 mm |
Width | 63.5 mm |
Material | Plastic |
Electrical conductivity | No |
Depth | 25.40 |
Max. number of padlocks | 1 |
Number of jaws | 1 |