BRADY

BRADY No Hole Circuit Breaker Lockout - 480-600 Volts Device, 6 Piece / Pack

  • ERIKS:23589042
  • Manufacturer:754473659660
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
These No-Hole breaker lockouts are extremely versatile and easy to install using patented thumbscrew design - no screwdrivers needed! Simply tighten lockout securely onto switch tongue, pull cover over thumbscrew and lock cover to prevent clamp from being loosened. Detachable Cleats (included) expand the range of applicable breakers. Accepts lock shackles up to 7mm in diameter
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
40.34 mm
Width
82.63 mm
Material
Polypropylene
Max. number of padlocks
1
Max. operation temperature
80
Voltage
480/600