

€282.84/ rollexcl. VAT
€342.24incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Tape colour | Black |
Text colour | Not applicable |
Length belt/tape/tie | 35 m |
Band width | 57 mm |
Thickness | 0.105 mm |
Material | Vinyl |
Type of coating | Permanent Acrylic Adhesive |
Finishing | Gloss |
Application | Printer MiniMark |
Max. temperature | 75 |
Min. ambient temperature | -20 |