






€120.30/ setexcl. VAT
€145.56incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Height | 43.18 mm |
Width | 17.78 mm |
Material | Glass-filled nylon |
Max. number of padlocks | 1 |
Voltage | 230/400 |