




€21.80/ pieceexcl. VAT
€26.38incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | TBLO |
Model | Lock-out tie-bar TBLO - 1pk |
Colour | Red |
Height | 54.91 mm |
Width | 31.24 mm |
Material | Glass-filled nylon |
Depth | 12.70 |
Max. number of padlocks | 2 |