




€21.80/ pieceexcl. VAT
€26.38incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | POW |
Model | Lock-out pin-out wide POW - 1pk |
Colour | Red |
Height | 41.66 mm |
Material | Glass-filled nylon |
Depth | 20.32 |
Max. number of padlocks | 1 |