






€120.30/ setexcl. VAT
€145.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | POS |
Model | Lock-out pin-out std POS - 6pk |
Colour | Red |
Height | 41.61 mm |
Material | Glass-filled nylon |
Max. number of padlocks | 1 |