






€89.12/ pieceexcl. VAT
€107.84incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Model | With nylon cable |
Colour | Red |
Material | Nylon, glas filled |
Colour cable | Red |
Cable diameter | 1.78 |
Cable material | Nylon |
Electrical conductivity | No |
Max. number of padlocks | 6 |