

€180.19/ pieceexcl. VAT
€218.03incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Model | Lock box for 12 padlocks |
Colour | Red/yellow |
Height | 177.8 mm |
Width | 406 mm |
Material | Steel, powder-coated |
Depth | 57.15 |
Filled | No |
Max. number of padlocks | 12 |
Number of hooks | 15 |
Suitable for wall mounting | Yes |
Wall mounting possible | Yes |
Portable | No |